Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M5-0.80 x 45mm A4 Stainless Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1750944| Mfr #: 6DA33

$3.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Length: 45mm
Head Dia.: 8.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750944 Mfr #: 6DA33
Rockwell Hardness: C39 to C44Length: 45mm
Head Dia.: 8.5mmScrew Head Type: Cylindrical
Screw Style: Socket Head Cap ScrewThread Length: 22mm
Drive Size: 4mmFastener Thread Type: Metric Coarse
Drive Type: Hex SocketBasic Material: Stainless Steel
Fastener Finish: PlainDia./Thread Size: M5-0.80
Item: Metric Socket Head Cap ScrewThread Direction: Right Hand
Min. Tensile Strength: 101,500 psiThread Style: Partially Threaded
Material Grade: A4Head Height: 5mm
System of Measurement: MetricScrew Industry Standards: DIN 912
Thread Dia.: M5Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M5-0.80, Length 45mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 22mm, Head Height 5mm, Thread Dia. M5, Package Quantity 10

Reviews