WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, A4 SS, M6-1.00x12mm, PK25

VALUE BRAND| Zoro #: G2247874| Mfr #: 6DA37

$6.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Stainless Steel
Material Grade: A4
Min. Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2247874 Mfr #: 6DA37
Basic Material: Stainless SteelMaterial Grade: A4
Min. Tensile Strength: 101,500 psiHead Height: 6mm
Length: 12mmDrive Size: 5mm
Fastener Finish: PlainScrew Industry Standards: DIN 912
Screw Style: Socket Head Cap ScrewDia./Thread Size: M6-1.00
Thread Style: Fully ThreadedThread Length: 12mm
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Head Dia.: 10mmDrive Type: Hex Socket
Rockwell Hardness: C39 to C44System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 12mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 6mm, Thread Dia. M6, Package Quantity 25

Product Reviews