M6-1.00 x 16mm A4 Stainless Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0266481| Mfr #: 6DA39

$4.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 5mm
Head Dia.: 10mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0266481 Mfr #: 6DA39
Rockwell Hardness: C39 to C44Drive Size: 5mm
Head Dia.: 10mmScrew Head Type: Cylindrical
Screw Style: Socket Head Cap ScrewThread Length: 16mm
Length: 16mmThread Style: Fully Threaded
Fastener Thread Type: Metric CoarseBasic Material: Stainless Steel
Fastener Finish: PlainDrive Type: Hex Socket
Thread Direction: Right HandMin. Tensile Strength: 101,500 psi
Dia./Thread Size: M6-1.00Material Grade: A4
Head Height: 6mmSystem of Measurement: Metric
Screw Industry Standards: DIN 912Thread Dia.: M6
Country of Origin (subject to change): Multiple

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M6-1.00, Length 16mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 6mm, Thread Dia. M6, Package Quantity 25

Reviews