WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, A4 SS, M8-1.25x25mm, PK10

VALUE BRAND| Zoro #: G1131033| Mfr #: 6DA55

$6.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Metric Socket Head Cap Screw
Length: 25mm
Drive Size: 6mm
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1131033 Mfr #: 6DA55
Item: Metric Socket Head Cap ScrewLength: 25mm
Drive Size: 6mmDrive Type: Hex Socket
Thread Length: 25mmThread Style: Fully Threaded
Rockwell Hardness: C39 to C44Thread Direction: Right Hand
Head Dia.: 13mmHead Height: 8mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: Stainless SteelThread Dia.: M8
Dia./Thread Size: M8-1.25Material Grade: A4
Fastener Finish: PlainFastener Thread Type: Metric Coarse
Screw Industry Standards: DIN 912Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Stainless Steel, Material Grade A4, M8-1.25, Length 25mm, Fastener Finish Plain, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 8mm, Thread Dia. M8, Package Quantity 10

Product Reviews