Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/2"-6 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0441427| Mfr #: SCIA1500350-001P

$18.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C37 to C43
Drive Size: 1"
Head Dia.: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441427 Mfr #: SCIA1500350-001P
Rockwell Hardness: C37 to C43Drive Size: 1"
Head Dia.: 2-1/4"Screw Style: Socket Head Cap Screw
Length: 3-1/2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 170,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 3-1/2"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 1-1/2"-6Material Grade: Alloy Steel
Head Height: 1-1/2"System of Measurement: Inch
Thread Dia.: 1-1/2"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/2 In.-6, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3-1/2 In., Head Height 1-1/2 In., Thread Dia. 1-1/2 In.

Reviews