SHCS, Alloy Steel, 1-1/2"-6x4"

VALUE BRAND| Zoro #: G2348674| Mfr #: SCIA1500400-001P

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 4"
Temp. Range: - 20 Degrees F to 400 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2348674 Mfr #: SCIA1500400-001P
Item: Socket Head Cap ScrewLength: 4"
Temp. Range: - 20 Degrees F to 400 Degrees FDrive Size: 1"
Drive Type: Hex SocketThread Length: 4"
Thread Style: Fully ThreadedRockwell Hardness: C37 to C43
Thread Direction: Right HandHead Dia.: 2-1/4"
Head Height: 1-1/2"Min. Tensile Strength: 170,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 1-1/2"Dia./Thread Size: 1-1/2"-6
Vented Hole Size: Not VentedMaterial Grade: Alloy Steel
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/2 In.-6, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 4 In., Head Height 1-1/2 In., Thread Dia. 1-1/2 In.

Product Reviews