SHCS, Alloy Steel, 1-1/2"-6x6-1/2"

VALUE BRAND| Zoro #: G0474713| Mfr #: 5MYF7

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 170,000 psi
Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0474713 Mfr #: 5MYF7
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Length: 6-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1-1/2"-6Material Grade: Alloy Steel
Head Dia.: 2-1/4"System of Measurement: Inch
Head Height: 1-1/2"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 1"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 3-3/4"
Thread Dia.: 1-1/2"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/2 In.-6, Length 6-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3-3/4 In., Head Height 1-1/2 In., Thread Dia. 1-1/2 In.

Product Reviews