1-1/4"-7 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0453406| Mfr #: 5MYA6

$10.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C37 to C45
Drive Size: 7/8"
Head Dia.: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0453406 Mfr #: 5MYA6
Rockwell Hardness: C37 to C45Drive Size: 7/8"
Head Dia.: 1-7/8"Screw Style: Socket Head Cap Screw
Length: 2-1/2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 170,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 2-1/2"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 1-1/4"-7Material Grade: Alloy Steel
Head Height: 1-1/4"System of Measurement: Inch
Thread Dia.: 1-1/4"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1-1/4 In.-7, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 7/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 1-1/4 In., Thread Dia. 1-1/4 In.

Reviews