1"-14 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G0727544| Mfr #: SFIA1000250-001P

$8.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1"
Fastener Finish: Black Oxide
Head Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727544 Mfr #: SFIA1000250-001P
Thread Dia.: 1"Fastener Finish: Black Oxide
Head Height: 1"Item: Socket Head Cap Screw
Min. Tensile Strength: 170,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C44Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: 1"-14
Vented Hole Size: Not VentedThread Length: 2-1/2"
Basic Material: SteelDrive Size: 3/4"
Length: 2-1/2"Temp. Range: - 20 Degrees F to 400 Degrees F
Head Dia.: 1-1/2"Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-14, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 1 In., Thread Dia. 1 In.

Reviews