Zoro Select
1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length
Mfr # SFIA1000200-001P
Zoro # G0440614
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/4 in
- Material Steel
Explore More Products
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 5 PK U07000.087.0175
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 5 PK U07000.087.0125
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length SFIA1000250-001P
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 100 PK U51041.019.0225
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK 430539-PG
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK MPB3572
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 100 PK 1110CSL
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK M07151.060.0055
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK U55050.013.0125
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK M07160.120.0065
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK 09011
- Zoro Select Socket Head Cap Screws