SHCS, Alloy Steel, 1"-14x4"

VALUE BRAND| Zoro #: G0245761| Mfr #: SFIA1000400-001P

$10.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 170,000 psi
Length: 4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0245761 Mfr #: SFIA1000400-001P
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Length: 4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1"-14Material Grade: Alloy Steel
Head Dia.: 1-1/2"System of Measurement: Inch
Head Height: 1"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/4"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 2-1/2"
Thread Dia.: 1"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C44
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-14, Length 4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 1 In., Thread Dia. 1 In.

Product Reviews