1"-8 x 3-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1659104| Mfr #: 430352-PG

$72.36 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Dia.: 1"
Fastener Finish: Black Oxide
Head Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1659104 Mfr #: 430352-PG
Thread Dia.: 1"Fastener Finish: Black Oxide
Head Height: 1"Item: Socket Head Cap Screw
Min. Tensile Strength: 170,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: HRC 37 to 45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 1"-8Vented Hole Size: Not Vented
Thread Length: 2-1/2"Basic Material: Steel
Drive Size: 3/4"Length: 3-1/2"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 1-1/2"
Thread Style: Partially ThreadedCountry of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 3-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 1 In., Thread Dia. 1 In., Package Quantity 10

Reviews