Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1"-8 x 3-3/4" Black Oxide Alloy Steel Socket Head Cap Screw

VALUE BRAND| Zoro #: G1443461| Mfr #: 5MYE6

$7.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C37 to C45
Drive Size: 3/4"
Head Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443461 Mfr #: 5MYE6
Rockwell Hardness: C37 to C45Drive Size: 3/4"
Head Dia.: 1-1/2"Screw Style: Socket Head Cap Screw
Length: 3-3/4"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 170,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 2-1/2"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 1"-8Material Grade: Alloy Steel
Head Height: 1"System of Measurement: Inch
Thread Dia.: 1"Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 3-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 1 In., Thread Dia. 1 In.

Reviews