SHCS, Alloy Steel, 1"-8x6", PK5

VALUE BRAND| Zoro #: G2180315| Mfr #: 5MYE7

$42.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 170,000 psi
Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2180315 Mfr #: 5MYE7
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Length: 6"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1"-8Material Grade: Alloy Steel
Head Dia.: 1-1/2"System of Measurement: Inch
Head Height: 1"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/4"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 3"
Thread Dia.: 1"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1 In.-8, Length 6 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/4 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 3 In., Head Height 1 In., Thread Dia. 1 In., Package Quantity 5

Product Reviews