- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- #10 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
#10 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 25 PK (Discontinued)
Mfr # 1GA13
Zoro # G0521071
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #10
- Screw Length 5/8 in
- Screw Head Type Cylindrical
- Drive Type Hex
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1GA13
-
Zoro #
G0521071
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10 |
Screw Length | 5/8 in |
Drive Size | 5/32 in |
Thread Length | 5/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.19 in |
Min. Thread Length | 5/8 in |
Head Diameter | 0.312 in |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Flange Diameter | Not Applicable |
Vent Hole Diameter | Not Applicable |
Fastener Length | 5/8 in |
Dia./Thread Size | #10-24 |
Length | 5/8 in |
Head Dia. | 0.3125 in |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Min. Tensile Strength | 180,000 psi |
Standards | ASME B18.3 |
Item | Socket Head Cap Screw |
Temp. Range | 250 Degrees F |
Thread Style | Fully Threaded |
Class | 3A |
Self-Locking Element | Nylon Patch |
Rockwell Hardness | C39 to C45 |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Thread Type | Coarse |
Maximum Temperature | 250 Degrees F |
Thread Fit | 3A |
Material Type | Steel |
Thread Pitch | Not Applicable |
Countersink Angle | Not Applicable |
Tensile Strength | 180,000 psi |
Flange Thickness | Not Applicable |
Special Features | Threadlocking |
Finish Type | Black Oxide |
Fastener Industry Standards | ASME B18.3 |
Fastener Finish | Black Oxide |
Screw Style | Socket Head Cap Screw with Patch |
Basic Material | Steel |
Material Grade | Alloy Steel |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size #10-24, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable