#10-32 x 1-1/2" Zinc-Plated Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2400867| Mfr #: 1TKR5

$5.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2400867 Mfr #: 1TKR5
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Zinc PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 5/16"
Drive Type: Hex SocketThread Length: 7/8"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 1-1/2"Dia./Thread Size: #10-32
Basic Material: SteelFastener Thread Type: UNF (Fine)
Min. Tensile Strength: 180,000 psiRockwell Hardness: C39 to C45
System of Measurement: InchScrew Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/32"Thread Dia.: #10
Head Height: 1/16"Screw Head Type: Cylindrical
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1-1/2 In., Fastener Finish Zinc Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Reviews