WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, #10-32x1-3/4", PK25

VALUE BRAND| Zoro #: G2391645| Mfr #: 1GA24

$9.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2391645 Mfr #: 1GA24
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 1-3/4"Self-Locking Element: Nylon Patch
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw with Patch
Dia./Thread Size: #10-32Material Grade: Alloy Steel
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 1/16"Drive Size: 5/16"
Vented Hole Size: Not VentedThread Style: Partially Threaded
Thread Length: 7/8"Thread Dia.: #10
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C45Fastener Finish: Black Oxide
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1-3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Product Reviews