WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, #10-32x1", PK5

VALUE BRAND| Zoro #: G2035223| Mfr #: NAS1351N3-16

$11.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 160,000 psi
Length: 1"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2035223 Mfr #: NAS1351N3-16
Basic Material: SteelMin. Tensile Strength: 160,000 psi
Length: 1"Screw Style: Mil Spec Socket Head Cap Screw
Dia./Thread Size: #10-32Material Grade: Alloy Steel
Head Dia.: 5/16"System of Measurement: Inch
Head Height: 1/16"Screw Industry Standards: QQ-P-35
Drive Size: 5/32"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 7/8"
Thread Dia.: #10Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C33 to C42
Fastener Finish: PassivatedTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Mil Spec Socket Head Cap Screw
Country of Origin (subject to change): United States

Product Description

Mil Spec Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 1 In., Fastener Finish Passivated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5

Product Reviews