Zoro Select
#10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK
Mfr # NAS1351N3-8
Zoro # G0815586
$14.59
41% off
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/4 in Length, 5 PK NAS1351N3-12
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK NAS1351N3-6
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK M07030.100.0020
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK U07000.016.0075
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK U51050.011.0062
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK LHSIA-100050USA-100BX
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07410.009.0062
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length U07040.075.0650
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK SCFS210040-005P1
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK 72263
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK MPB3376S
- Zoro Select Socket Head Cap Screws