#10-32 x 3/4" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1337831| Mfr #: U07040.019.0075

$8.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: #10
Thread Length: 3/4"
Screw Industry Standards: ASTM A574, ASME B18.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1337831 Mfr #: U07040.019.0075
Thread Dia.: #10Thread Length: 3/4"
Screw Industry Standards: ASTM A574, ASME B18.3Fastener Finish: Black Oxide
Head Height: 0.190"Item: Socket Head Cap Screw
Drive Size: 5/32"Length: 3/4"
Min. Tensile Strength: 190,000 psiMaterial Grade: Alloy Steel
Basic Material: SteelTemp. Range: - 50 Degrees F to 550 Degrees F
Head Dia.: 5/16"System of Measurement: Inch
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Screw Head Type: CylindricalRockwell Hardness: C37 to C45
Drive Type: Hex SocketDia./Thread Size: #10-32
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews