#10-32 x 3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2452484| Mfr #: 1GA19

$5.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452484 Mfr #: 1GA19
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideSelf-Locking Element: Nylon Patch
Material Grade: Alloy SteelHead Dia.: 5/16"
Drive Type: Hex SocketThread Length: 3/4"
Thread Style: Fully ThreadedTemp. Range: 250 Degrees F
Length: 3/4"Dia./Thread Size: #10-32
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C39 to C45System of Measurement: Inch
Screw Industry Standards: ASME B18.3Drive Size: 5/32"
Thread Dia.: #10Head Height: 0.190"
Screw Head Type: CylindricalScrew Style: Socket Head Cap Screw with Patch
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 25

Reviews