#10-32 x 7/8" Passivated Alloy A-286 Mil Spec Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1728404| Mfr #: NAS1351N3-14

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 7/8"
Min. Tensile Strength: 160,000 psi
Temp. Range: -65 Degrees F to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1728404 Mfr #: NAS1351N3-14
Thread Length: 7/8"Min. Tensile Strength: 160,000 psi
Temp. Range: -65 Degrees F to 300 Degrees FItem: Mil Spec Socket Head Cap Screw
Drive Size: 5/32"Screw Industry Standards: QQ-P-35
Screw Style: Mil Spec Socket Head Cap ScrewThread Style: Fully Threaded
Thread Direction: Right HandLength: 7/8"
System of Measurement: InchRockwell Hardness: C33 to C42
Basic Material: SteelVented Hole Size: Not Vented
Material Grade: Alloy SteelFastener Finish: Passivated
Thread Dia.: #10Dia./Thread Size: #10-32
Drive Type: Hex SocketScrew Head Type: Cylindrical
Country of Origin (subject to change): United States

Description

Mil Spec Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 7/8 In., Fastener Finish Passivated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 5

Reviews