1/2"-13 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0439607| Mfr #: 1GA75

$4.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C45
Drive Size: 3/8"
Head Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439607 Mfr #: 1GA75
Rockwell Hardness: C39 to C45Drive Size: 3/8"
Head Dia.: 3/4"Screw Style: Socket Head Cap Screw with Patch
Length: 2"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 180,000 psi
Fastener Finish: Black OxideSelf-Locking Element: Nylon Patch
Temp. Range: 250 Degrees FBasic Material: Steel
Screw Head Type: CylindricalThread Length: 2"
Vented Hole Size: Not VentedFastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.3Dia./Thread Size: 1/2"-13
Material Grade: Alloy SteelHead Height: 1/2"
System of Measurement: InchThread Dia.: 1/2"
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-13, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews