1/2"-20 x 2-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1312875| Mfr #: 430549-PG

$39.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39
Drive Size: 3/8"
Head Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312875 Mfr #: 430549-PG
Rockwell Hardness: C39Drive Size: 3/8"
Head Dia.: 3/4"Screw Style: Socket Head Cap Screw
Length: 2-1/2"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 180,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 1-3/4"Vented Hole Size: Not Vented
Fastener Thread Type: UNF (Fine)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: 1/2"-20Material Grade: Alloy Steel
Head Height: 1/2"System of Measurement: Inch
Thread Dia.: 1/2"Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 2-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 25

Reviews