WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, 1/2"-20x3", PK10

VALUE BRAND| Zoro #: G0719634| Mfr #: 011407-PG

$6.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0719634 Mfr #: 011407-PG
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Head Height: 1/2"Length: 3"
Drive Size: 3/8"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/2"-20Thread Style: Partially Threaded
Thread Length: 1-1/2"Thread Dia.: 1/2"
Material Grade: Alloy SteelHead Dia.: 3/4"
Drive Type: Hex SocketRockwell Hardness: C39 to C44
System of Measurement: InchTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 3 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 10

Product Reviews