1/2"-20 x 3/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0595883| Mfr #: 3KU60

$2.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Black Oxide
Min. Tensile Strength: 180,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595883 Mfr #: 3KU60
Thread Direction: Right HandFastener Finish: Black Oxide
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C44System of Measurement: Inch
Head Dia.: 3/4"Drive Type: Hex Socket
Thread Length: 3/4"Thread Style: Fully Threaded
Temp. Range: - 20 Degrees F to 400 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 3/4"Drive Size: 3/8"
Thread Dia.: 1/2"Dia./Thread Size: 1/2"-20
Screw Style: Socket Head Cap ScrewHead Height: 1/2"
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/2 In.-20, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 5

Reviews