#12-24 x 3/8" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2301345| Mfr #: SCIA-120037-050P

$9.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C44
Drive Size: 5/32"
Head Dia.: 0.324"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2301345 Mfr #: SCIA-120037-050P
Rockwell Hardness: C39 to C44Drive Size: 5/32"
Head Dia.: 0.324"Screw Style: Socket Head Cap Screw
Length: 3/8"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 180,000 psi
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 3/8"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: ASTM A574, ASME B18.3
Dia./Thread Size: #12-24Material Grade: Alloy Steel
Head Height: 0.216"System of Measurement: Inch
Thread Dia.: #12Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #12-24, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/4 In., Thread Dia. #12, Package Quantity 50

Reviews