1/4"-28 x 1-1/2" Black Oxide Alloy Steel Socket Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0596373| Mfr #: 1GA42

$8.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C45
Drive Size: 3/16"
Head Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596373 Mfr #: 1GA42
Rockwell Hardness: C39 to C45Drive Size: 3/16"
Head Dia.: 3/8"Screw Style: Socket Head Cap Screw with Patch
Length: 1-1/2"Thread Style: Partially Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 180,000 psi
Fastener Finish: Black OxideSelf-Locking Element: Nylon Patch
Temp. Range: 250 Degrees FBasic Material: Steel
Screw Head Type: CylindricalThread Length: 1"
Vented Hole Size: Not VentedFastener Thread Type: UNF (Fine)
Screw Industry Standards: ASME B18.3Dia./Thread Size: 1/4"-28
Material Grade: Alloy SteelHead Height: 1/4"
System of Measurement: InchThread Dia.: 1/4"
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Reviews