THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-28 x 1-3/4" Chrome Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1621907| Mfr #: MPB3382S

$7.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/4"
Fastener Finish: Chrome Plated
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621907 Mfr #: MPB3382S
Thread Dia.: 1/4"Fastener Finish: Chrome Plated
Head Height: 1/4"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C45Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: 1/4"-28
Vented Hole Size: Not VentedThread Length: 1-1/4"
Basic Material: SteelDrive Size: 3/16"
Length: 1-3/4"Temp. Range: - 20 Degrees F to 400 Degrees F
Head Dia.: 3/8"Thread Style: Partially Threaded
Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1-3/4 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Reviews