WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, 1/4"-28x1/2", PK25

VALUE BRAND| Zoro #: G2205104| Mfr #: 1GA38

$7.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2205104 Mfr #: 1GA38
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 1/2"Self-Locking Element: Nylon Patch
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw with Patch
Dia./Thread Size: 1/4"-28Material Grade: Alloy Steel
Head Dia.: 3/8"System of Measurement: Inch
Head Height: 1/4"Drive Size: 3/16"
Vented Hole Size: Not VentedThread Style: Fully Threaded
Thread Length: 1/2"Thread Dia.: 1/4"
Drive Type: Hex SocketThread Direction: Right Hand
Rockwell Hardness: C39 to C45Fastener Finish: Black Oxide
Temp. Range: 250 Degrees FScrew Head Type: Cylindrical
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Product Reviews