THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/4"-28 x 1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1635234| Mfr #: 430503-PG

$23.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 1/4"
Fastener Finish: Black Oxide
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635234 Mfr #: 430503-PG
Thread Dia.: 1/4"Fastener Finish: Black Oxide
Head Height: 1/4"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Drive Type: Hex SocketDia./Thread Size: 1/4"-28
Vented Hole Size: Not VentedThread Length: 1/4"
Basic Material: SteelDrive Size: 3/16"
Length: 1/4"Temp. Range: - 20 Degrees F to 400 Degrees F
Head Dia.: 3/8"Thread Style: Fully Threaded
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews