WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

SHCS, Alloy Steel, 1/4"-28x3/4", PK25

VALUE BRAND| Zoro #: G1338531| Mfr #: 1GA39

$6.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Screw Industry Standards: ASME B18.3
Self-Locking Element: Nylon Patch
Length: 3/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1338531 Mfr #: 1GA39
Screw Industry Standards: ASME B18.3Self-Locking Element: Nylon Patch
Length: 3/4"Fastener Finish: Black Oxide
Material Grade: Alloy SteelThread Style: Fully Threaded
Basic Material: SteelScrew Head Type: Cylindrical
System of Measurement: InchThread Dia.: 1/4"
Drive Type: Hex SocketTemp. Range: 250 Degrees F
Screw Style: Socket Head Cap Screw with PatchDrive Size: 3/16"
Head Height: 1/4"Vented Hole Size: Not Vented
Min. Tensile Strength: 180,000 psiThread Length: 3/4"
Head Dia.: 3/8"Dia./Thread Size: 1/4"-28
Rockwell Hardness: C39 to C45Thread Direction: Right Hand
Item: Socket Head Cap ScrewCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 25

Product Reviews