1/4"-28 x 3/4" Chrome Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1900245| Mfr #: MPB3377S

$8.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Chrome Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1900245 Mfr #: MPB3377S
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Chrome PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 3/8"
Drive Type: Hex SocketThread Length: 3/4"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 3/4"Dia./Thread Size: 1/4"-28
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C39 to C45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 3/16"
Thread Dia.: 1/4"Head Height: 1/4"
Screw Head Type: CylindricalCountry of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 3/4 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Reviews