1/4"-28 x 5/8" Chrome Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0952883| Mfr #: MPB3376S

$6.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0952883 Mfr #: MPB3376S
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 5/8"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-28Material Grade: Alloy Steel
Head Dia.: 3/8"System of Measurement: Inch
Head Height: 1/4"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 3/16"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 5/8"
Thread Dia.: 1/4"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C39 to C45
Fastener Finish: Chrome PlatedTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 5/8 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 5

Reviews