SHCS, Alloy Steel, #2-56x1/4", PK100

VALUE BRAND| Zoro #: G1260463| Mfr #: U07000.008.0025

$7.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Length: 1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1260463 Mfr #: U07000.008.0025
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Length: 1/4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: #2-56Material Grade: Alloy Steel
Head Dia.: 3/16"System of Measurement: Inch
Head Height: 3/64"Screw Industry Standards: ASME B18.3
Drive Size: 5/64"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 1/4"
Thread Dia.: #2Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C45
Fastener Finish: Black OxideTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Product Reviews