LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

#2-56 x 3/16" Black Oxide Carbon Steel Socket Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0475465| Mfr #: U07000.008.0018

$5.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0475465 Mfr #: U07000.008.0018
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 0.140"
Drive Type: Hex SocketThread Length: 3/16"
Thread Style: Fully ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 3/16"Dia./Thread Size: #2-56
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C37 to C45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 5/64"
Thread Dia.: #2Head Height: 0.086"
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 3/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 100

Reviews