Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

#2-56 x 3/16" Passivated Alloy A-286 Mil Spec Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0999792| Mfr #: NAS1352N02-3

$8.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C33 to C42
Drive Size: 5/64"
Head Dia.: .140-.134
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999792 Mfr #: NAS1352N02-3
Rockwell Hardness: C33 to C42Drive Size: 5/64"
Head Dia.: .140-.134Screw Style: Mil Spec Socket Head Cap Screw
Length: 3/16"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Mil Spec Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 160,000 psi
Fastener Finish: PassivatedTemp. Range: -65 Degrees F to 300 Degrees F
Basic Material: SteelScrew Head Type: Cylindrical
Thread Length: 3/16"Vented Hole Size: Not Vented
Fastener Thread Type: UNC (Coarse)Screw Industry Standards: QQ-P-35
Dia./Thread Size: #2-56Material Grade: Alloy Steel
Head Height: .086-.083System of Measurement: Inch
Thread Dia.: #2Country of Origin (subject to change): United States

Description

Mil Spec Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, #2-56, Length 3/16 In., Fastener Finish Passivated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/16 In., Head Height 3/64 In., Thread Dia. #2, Package Quantity 5

Reviews