STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/4"-10 x 3-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1707203| Mfr #: 5MYD9

$9.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 3/4"
Fastener Finish: Black Oxide
Head Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707203 Mfr #: 5MYD9
Thread Dia.: 3/4"Fastener Finish: Black Oxide
Head Height: 3/4"Item: Socket Head Cap Screw
Min. Tensile Strength: 170,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C37 to C45Screw Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: UNC (Coarse)Thread Direction: Right Hand
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 3/4"-10Vented Hole Size: Not Vented
Thread Length: 2"Basic Material: Steel
Drive Size: 5/8"Length: 3-1/4"
Temp. Range: - 20 Degrees F to 400 Degrees FHead Dia.: 1-1/8"
Thread Style: Partially ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 3-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC (Coarse), Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Reviews