3/4"-16 x Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0995407| Mfr #: 581728-PG

$9.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 170,000 psi
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995407 Mfr #: 581728-PG
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Length: 2-1/2"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/4"-16Material Grade: Alloy Steel
Head Dia.: 1-1/8"System of Measurement: Inch
Head Height: 3/4"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/8"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 2-1/2"
Thread Dia.: 3/4"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C44
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, Standard, 3/4 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/8 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Reviews