3/4"-16 x 2-1/4" Black Oxide Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G2448844| Mfr #: SFIA0750225-005P

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 170,000 psi
Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448844 Mfr #: SFIA0750225-005P
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Length: 2-1/4"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/4"-16Material Grade: Alloy Steel
Head Dia.: 1-1/8"System of Measurement: Inch
Head Height: 3/4"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/8"Vented Hole Size: Not Vented
Thread Style: Fully ThreadedThread Length: 2-1/4"
Thread Dia.: 3/4"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C44
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 2-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/4 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Reviews