SHCS, Alloy Steel, 3/4"-16x6", PK5

VALUE BRAND| Zoro #: G2219007| Mfr #: SFIA0750600-005P

$22.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 170,000 psi
Length: 6"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2219007 Mfr #: SFIA0750600-005P
Basic Material: SteelMin. Tensile Strength: 170,000 psi
Length: 6"Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/4"-16Material Grade: Alloy Steel
Head Dia.: 1-1/8"System of Measurement: Inch
Head Height: 3/4"Screw Industry Standards: ASTM A574, ASME B18.3
Drive Size: 5/8"Vented Hole Size: Not Vented
Thread Style: Partially ThreadedThread Length: 2"
Thread Dia.: 3/4"Drive Type: Hex Socket
Thread Direction: Right HandRockwell Hardness: C37 to C44
Fastener Finish: Black OxideTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Country of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-16, Length 6 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/8 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 2 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 5

Product Reviews