SHCS, Alloy Steel, 3/8"-16x1-1/2", PK10

VALUE BRAND| Zoro #: G2334841| Mfr #: 1GA62

$4.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Socket Head Cap Screw
Length: 1-1/2"
Temp. Range: 250 Degrees F
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2334841 Mfr #: 1GA62
Item: Socket Head Cap ScrewLength: 1-1/2"
Temp. Range: 250 Degrees FDrive Size: 5/16"
Drive Type: Hex SocketThread Length: 1-1/2"
Thread Style: Fully ThreadedRockwell Hardness: C39 to C45
Thread Direction: Right HandHead Dia.: 9/16"
Head Height: 3/8"Self-Locking Element: Nylon Patch
Min. Tensile Strength: 180,000 psiSystem of Measurement: Inch
Basic Material: SteelThread Dia.: 3/8"
Dia./Thread Size: 3/8"-16Vented Hole Size: Not Vented
Material Grade: Alloy SteelFastener Finish: Black Oxide
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw with Patch
Screw Head Type: CylindricalCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Product Reviews