Download CAD Files
Zoro Select
3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK
Mfr # 37C100KCS
Zoro # G2112984
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/16 in
- Material Steel
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK 37C125KCS
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK U07040.037.0075
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK U07000.037.0050
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK M07000.160.0070
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length U07040.125.0700
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK U07000.012.0125
- ZORO SELECT Button Head Socket Screw ZSB55006F06
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Aluminum, 3-3/16 in Length ZPS72014C44
- ZORO SELECT Button Head Socket Cap Screw ZBC178UNF
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M55050.060.0016
- TITAN FASTENERS M8 x 1.25 x 30mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 50 BSW08030
- Zoro Select Socket Head Cap Screws