Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-16 x 2-1/4" Zinc-Plated Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2326764| Mfr #: 1TKW1

$5.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326764 Mfr #: 1TKW1
Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedMin. Tensile Strength: 180,000 psi
Material Grade: Alloy SteelRockwell Hardness: C39 to C45
System of Measurement: InchHead Dia.: 9/16"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 2-1/4"
Drive Size: 5/16"Thread Dia.: 3/8"
Dia./Thread Size: 3/8"-16Screw Style: Socket Head Cap Screw
Head Height: 3/8"Screw Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 2-1/4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews