Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/8"-16 x 4" Zinc-Plated Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G0484705| Mfr #: 1TKW4

$5.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0484705 Mfr #: 1TKW4
Thread Direction: Right HandFastener Thread Type: UNC (Coarse)
Fastener Finish: Zinc PlatedMin. Tensile Strength: 180,000 psi
Material Grade: Alloy SteelRockwell Hardness: C39 to C45
System of Measurement: InchHead Dia.: 9/16"
Drive Type: Hex SocketThread Length: 1-1/4"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Screw Industry Standards: ASTM A574, ASME B18.3Length: 4"
Drive Size: 5/16"Thread Dia.: 3/8"
Dia./Thread Size: 3/8"-16Screw Style: Socket Head Cap Screw
Head Height: 3/8"Screw Head Type: Cylindrical
Basic Material: SteelCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 4 In., Fastener Finish Zinc Plated, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Reviews