3/8"-16 x 7/8" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2349961| Mfr #: 1GA59

$4.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C39 to C45
Drive Size: 5/16"
Head Dia.: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2349961 Mfr #: 1GA59
Rockwell Hardness: C39 to C45Drive Size: 5/16"
Head Dia.: 9/16"Screw Style: Socket Head Cap Screw with Patch
Length: 7/8"Thread Style: Fully Threaded
Drive Type: Hex SocketItem: Socket Head Cap Screw
Thread Direction: Right HandMin. Tensile Strength: 180,000 psi
Fastener Finish: Black OxideSelf-Locking Element: Nylon Patch
Temp. Range: 250 Degrees FBasic Material: Steel
Screw Head Type: CylindricalThread Length: 7/8"
Vented Hole Size: Not VentedFastener Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.3Dia./Thread Size: 3/8"-16
Material Grade: Alloy SteelHead Height: 3/8"
System of Measurement: InchThread Dia.: 3/8"
Country of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews