STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/8"-24 x 1" Black Oxide Alloy Steel Socket Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1195695| Mfr #: 1GA68

$3.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Dia.: 3/8"
Fastener Finish: Black Oxide
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1195695 Mfr #: 1GA68
Thread Dia.: 3/8"Fastener Finish: Black Oxide
Head Height: 3/8"Item: Socket Head Cap Screw
Min. Tensile Strength: 180,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: C39 to C45Screw Industry Standards: ASME B18.3
Self-Locking Element: Nylon PatchThread Direction: Right Hand
Screw Style: Socket Head Cap Screw with PatchScrew Head Type: Cylindrical
System of Measurement: InchDrive Type: Hex Socket
Dia./Thread Size: 3/8"-24Vented Hole Size: Not Vented
Thread Length: 1"Basic Material: Steel
Drive Size: 5/16"Length: 1"
Temp. Range: 250 Degrees FHead Dia.: 9/16"
Thread Style: Fully ThreadedCountry of Origin (subject to change): Multiple

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF (Fine), Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 10

Reviews