SHCS, Alloy Steel, 3/8"-24x1", PK100

VALUE BRAND| Zoro #: G1222855| Mfr #: 011291-BR

$16.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Min. Tensile Strength: 180,000 psi
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1222855 Mfr #: 011291-BR
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Head Height: 3/8"Length: 1"
Drive Size: 5/16"Fastener Finish: Black Oxide
Screw Industry Standards: ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 3/8"-24Thread Style: Fully Threaded
Thread Length: 1"Thread Dia.: 3/8"
Material Grade: Alloy SteelHead Dia.: 9/16"
Drive Type: Hex SocketRockwell Hardness: C38 to C43
System of Measurement: InchTemp. Range: -65 Degrees F to 300 Degrees F
Screw Head Type: CylindricalItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Product Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews