3/8"-24 x 2" Chrome Alloy Steel Socket Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1831514| Mfr #: MPB3354S

$10.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Vented Hole Size: Not Vented
Fastener Finish: Chrome Plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1831514 Mfr #: MPB3354S
Thread Direction: Right HandVented Hole Size: Not Vented
Fastener Finish: Chrome PlatedScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelHead Dia.: 9/16"
Drive Type: Hex SocketThread Length: 1-1/2"
Thread Style: Partially ThreadedTemp. Range: - 20 Degrees F to 400 Degrees F
Length: 2"Dia./Thread Size: 3/8"-24
Basic Material: SteelMin. Tensile Strength: 180,000 psi
Rockwell Hardness: C39 to C45System of Measurement: Inch
Screw Industry Standards: ASTM A574, ASME B18.3Drive Size: 5/16"
Thread Dia.: 3/8"Head Height: 3/8"
Screw Head Type: CylindricalCountry of Origin (subject to change): Taiwan

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 2 In., Fastener Finish Chrome Plated, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 5

Reviews