STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

3/8"-24 x 2" Black Oxide Alloy Steel Socket Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0831835| Mfr #: 37F200KCS

$21.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: - 20 Degrees F to 400 Degrees F
Min. Tensile Strength: 180,000 psi
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831835 Mfr #: 37F200KCS
Temp. Range: - 20 Degrees F to 400 Degrees FMin. Tensile Strength: 180,000 psi
System of Measurement: InchBasic Material: Steel
Thread Style: Partially ThreadedDia./Thread Size: 3/8"-24
Length: 2"Screw Style: Socket Head Cap Screw
Thread Dia.: 3/8"Drive Type: Hex Socket
Drive Size: 5/16"Item: Socket Head Cap Screw
Rockwell Hardness: C39Fastener Finish: Black Oxide
Screw Head Type: CylindricalThread Length: 1-1/4"
Head Height: 3/8"Thread Direction: Right Hand
Vented Hole Size: Not VentedScrew Industry Standards: ASTM A574, ASME B18.3
Head Dia.: 9/16"Material Grade: Alloy Steel
Country of Origin (subject to change): United States

Description

Socket Head Cap Screw, System of Measurement Inch, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-24, Length 2 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 50

Reviews